Ice Machine, 30 in W, 23 in H

  • Mfr # MC0530SAX-1

  • Zoro # G307877593


product price:  $4,763.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Ice Machine Style
Modular
Ice Production per Day
500 lb
Cube Type
Half Dice
Overall Width
30 in
Standards
AHRI, CUL, ISO, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC0530SAX-1
Zoro #
G307877593
UPC #
840315404052
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
24 in
Overall Height
23 in
Water Inlet Connection Size
3/8 in

Details

Ice Machine Style
Modular
Ice Production per Day
500 lb
Cube Type
Half Dice
Standards
AHRI, CUL, ISO, NSF
Features
Provides Real-Time Diagnostics
Condenser Cooling
Air
Item
Ice Maker
Voltage
115V
Water Supply Connection Type
3/8 in FPT
Maximum Water Pressure
80 psi
Minimum Water Pressure
20 psi
Drain Type
1/2 in FPT; 3/2 in FPT
Power Source
Electric
Frequency
60 Hz
Water Inlet Connection Type
FPT
Weight
500 lb
Refrigerant Type
R-404a
Current
20 A
Energy Star Compliant
Yes
Antimicrobial
Yes

Description

Ice Machine, Ice Production per Day 500 lb, Cube Type Half Dice, Overall Height 23 in, Overall Width 30 in, Overall Depth 24 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Current 20 A, Drain Type 1/2 in FPT; 3/2 in FPT, Features Provides Real-Time Diagnostics, Frequency 60 Hz, Includes Not Applicable, Maximum Water Pressure 80 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.