Sledge Hammer, Head Steel, 16 lb, 34" L

  • Mfr # 75.27-160

  • Zoro # G307877647


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Head Weight
16 lb
Head Material
Steel
Overall Length
34 in
Handle Material
Fiberglass
Face Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.27-160
Zoro #
G307877647
UPC #
738501271604
Country of Origin
United States

Dimensions

Overall Length
34 in
Face Diameter
3 in
Handle Length
32 in

Details

Item
Sledge Hammer
Head Weight
16 lb
Head Material
Steel
Handle Material
Fiberglass
Handle Finish
Resin
Series
Nuplaglas
Hammer Type
Sledge Hammer
Face Shape
Round
Non-Sparking
No
Dead Blow Hammer
No
Tether Ready
No
Features
All Classic Nuplaglas Handled Tools Carry a Nupla Lifetime Warranty, Industrial Grade Head
Grip Style
Ribbed

Description

Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 16 lb, Face Diameter 3 in, Overall Length 34 in, Handle Length 32 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, FME Compliant Not Applicable, Replaceable Handle Not Applicable, Features All Classic Nuplaglas Handled Tools Carry a Nupla Lifetime Warranty, Industrial Grade Head, Handle Finish Resin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.