Shop IFM

Double-Ended Cordset, 5 m L Cable

  • Mfr # EVC059

  • Zoro # G307877678


product price:  $48.49
/ea

Key Features

Product Type
Double Ended
End 1 Number of Pins
5
Wire Size
0.34 mm²
End 2 Number of Pins
5
Cable Length
5 m
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EVC059
Zoro #
G307877678
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
0.34 mm²
Cable Length
5 m

Details

Item
Cordset
Product Type
Double Ended
End 1 Number of Pins
5
End 2 Number of Pins
5
Cable Jacket Material
PUR
Cable Jacket Color
Black
IP Rating
IP65, IP67, IP68, IP69K
Max. Amps
4 A
Maximum Operating Temperature
194 Degrees F
Max. Voltage
60 V AC/DC
End 1 Connection Type
M12
Standards
CE, cULus, EAC, UKCA
End 2 Connection Type
M12
Features
High Protection Rating for the Requirements of Harsh Industrial Environments, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Resistant to Oils and Coolants, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism
End 2 Gender
Female
End 1 Number of Keyways
1
Number of Wires
5
End 2 Mounting Orientation
Straight
Minimum Operating Temperature
-13 Degrees F
End 1 Mounting Orientation
Straight
End 1 Gender
Male
Overall current rating (UL) [A]
3
Moulded-body material
TPU
Sealing material
FKM
Storage temperature [°C]
-25...55
Ambient temperature [°C]
-25...90
Electrical connection
Connector: 1 x M12, straight; coding: A; Moulded body: TPU, orange; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm, Connector: 1 x M12, straight; coding: A; Moulded body: TPU, orange; Locking: brass, nickel-plated; Sealing: FKM; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Other climatic conditions for storage according to stated class
1K22/ DIN 60721-3-1
Max. current load total [A]
4
Protection class
II
Special feature
Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability
Ambient temperature (moving) [°C]
-25...90
Operating voltage [V]
< 60 AC/DC
Material nut
brass, nickel-plated
Storage humidity [%]
10...100
Connection
Cable: 5 m, PUR, Halogen-free, black, Ø 4.6 mm; 5 x 0.34 mm² (42 x Ø 0.1 mm )

Description

Double-Ended Cordset, End 1 Gender Male, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.