Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. Nail Puller

  • Mfr # 48-22-9031

  • Zoro # G307950920


product price: $19.97
/ea

Key Features

Features
Beveled Edge Nail Slots for Better Access, Low Profile Claw that Reduces Damage to Surrounding Materials, Nail Removal Feature to Access Hard to Reach Nails, Optimized 8D-16D Nail Slots, Precision Claws with Long-Lasting Sharpness, Reduced Vibration with SHOCKSHIELD Grip, SMOOTHPULL High Leverage Head for Nail Removal, Wear-Resistant Grip
Type
Nail Pullers
Overall Length
10 in
End Style
Claw
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9031
Zoro #
G307950920
UPC #
045242570119
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Handle Length
10 in
Bar Width
2 1/2 in
End Width
1 in

Details

Item
Nail Puller
Features
Beveled Edge Nail Slots for Better Access, Low Profile Claw that Reduces Damage to Surrounding Materials, Nail Removal Feature to Access Hard to Reach Nails, Optimized 8D-16D Nail Slots, Precision Claws with Long-Lasting Sharpness, Reduced Vibration with SHOCKSHIELD Grip, SMOOTHPULL High Leverage Head for Nail Removal, Wear-Resistant Grip
Type
Nail Pullers
End Style
Claw
Handle Material
Rubber
Weight
0.78 lb
Bar Color
Silver
Bar Material
Forged Steel
End Angle Style
L-Shape, Straight
Number of Nail Slots
2
Bar Shape
Rectangle

Description

Nail Puller, Type Nail Pullers, End Style Claw, Bar Width 2 1/2 in, Overall Length 10 in, Number of Nail Slots 2, Bar Shape Rectangle, Bar Diameter Not Applicable, End Angle Style L-Shape, Straight, End Width 1 in, Handle Length 10 in, Bar Color Silver, Bar Material Forged Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.