LED, 7.5 W, Stik, 2-Pin (G24d), PK4

  • Mfr # LED8BG24-O/830-4PK

  • Zoro # G307963722


product price:  $47.19
/pk 4, $11.80/ea

Key Features

Voltage
120 to 277V AC
Watts
7.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
Stik
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED8BG24-O/830-4PK
Zoro #
G307963722
UPC #
662049523997
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
2 yr
Length
4 1/2 in
Overall Length
4 1/2 in
Bulb Dia.
1 1/2 in

Details

Item
Compact LED Bulb
Voltage
120 to 277V AC
Watts
7.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
Stik
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
No
Lumens
850 lm
Rated Life
20,000 hr
Light Technology
LED
Bulb Start Type
Line Voltage
Bulb Designation
LED8BG24-O/830-4PK
Standards
cULus
Color Rendering Index
80
Light Color
White
Bulb Finish
Frosted
Rough Service
No
Bulb Beam Angle
120 Degrees
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Light Distribution
Omnidirectional
Shatter-Resistant
No
UL 1993 Environmental Rating
Damp Location
Dimming Method
No Dimming
Color Selectable
No
Incandescent Wattage Equivalency
13 W
Maximum Operating Temperature
104 Degrees F
Dimming Type
No Dimming
Bulb UL Type
Type B
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.