Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Splicer's Sheath

  • Mfr # 48-22-8116

  • Zoro # G307963883


product price: $22.97
/ea

Key Features

Application
Electrician Snips and Knife
Height
8.3 in
Features
Riveted
Number of Pockets
2
Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8116
Zoro #
G307963883
UPC #
045242763481
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.3 in
Width
2.3 in
Depth
8 1/4 in
Length
8.3 in
Overall Width
2 5/16 in
Overall Height
1 3/8 in
Overall Depth
8 5/16 in
For Maximum Belt Width
2 1/2 in

Details

Item
Tool Sheath
Application
Electrician Snips and Knife
Features
Riveted
Number of Pockets
2
Material
Leather
Primary Application
Power Utility
Color
Black
Compatible with Product Type
Electrician Snips, Underground Knife
Style
Sheath
Attachment Type
Belt Slot
Compatible with Manufacturer Model No.
48-22-1929, 48-22-4045
Number of Inside Pockets
0
Number of Outside Pockets
2
Closure Type
Open Top
For Tool Type
Shears, Knives

Description

Tool Sheath, Attachment Type Belt Slot, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. 48-22-1929, 48-22-4045, Compatible with Product Type Tool Belts, Features Rivet Hole for Tool Belt Connection, Rivet Reinforced for Puncture Protection, For Maximum Belt Width 2 1/2 in, Material Leather, Number of Inside Pockets 0, Number of Outside Pockets 2, Number of Pockets 2, Overall Depth 8 5/16 in, Overall Height 1 3/8 in, Overall Width 2 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.