Manual 3-Way Ball Valve, 3", CPVC

  • Mfr # TW2300T
  • Zoro # G307964026
product price: 
$
1,556.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2300T
Zoro #
G307964026
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
16 in
Handle Length
10.5 in
Inlet Connection Height
8.72 in
Handle Height
7.02 in
Outlet Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Outlet Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Inlet Connection Size
3 in
Wire Rope Length
16 in
Length
16 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Threaded
Item
Manual Three-Way Ball Valve
Handle Material
PVC
Seat Material
PTFE
Stem Material
CPVC
Body Material
CPVC
Max. Pressure
150 PSI
Handle Type
Tee
Seal Material
FKM
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Stem Type
Blowout Resistant
Standards
ASTM D1784
Compliance
ANSI, ASTM D1784
Flow Pattern
T Flow
Included Mounting
Actuator Mounting Pad
Coefficient of Volume (Cv)
190
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Inlet Connection Entry
Side
Outlet Connection Type - Side 1
True-Union NPT
Color - Valve Handle
Orange
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 2
True-Union NPT
Vacuum Service Rating
Not Rated
Outlet Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union NPT
Valve Construction
Three-Piece
Inlet Connection Type
True-Union NPT
Maximum Pressure - Operating
150 psi
Inlet Connection Gender
Female
Manufacturer Warranty
3 yr

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3 in, Inlet Connection Size 3 in, Inlet Connection Gender Female, Inlet Connection Type True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3 in, Outlet Connection Gender - Side 1 Female, Handle Material PVC

Restrictions

Ratings & reviews