Manual 3-Way Ball Valve, 2 1/2", PVC

  • Mfr # TW1250SE
  • Zoro # G307964071
product price: 
$
1,004.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1250SE
Zoro #
G307964071
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Overall Length
15.92 in
Outlet Connection Size - Side 1
2 1/2 in
Inlet Connection Height
8.68 in
Outlet Connection Size - Side 2
2 1/2 in
Handle Height
7.02 in
Nominal Valve Size
2 1/2 in
Handle Length
10.5 in
Connection Size - Side 1
2 1/2 in
Inlet Connection Size
2 1/2 in
Wire Rope Length
15.92 in
Length
15.92 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket
Item
Manual Three-Way Ball Valve
Standards
ASTM D1784
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Max. Pressure
150 PSI
Stem Type
Blowout Resistant
Body Material
PVC
Stem Material
PVC
Handle Type
Tee
Seal Material
EPDM
Seat Material
PTFE
Handle Material
PVC
Compliance
ANSI, ASTM D1784
Outlet Connection Gender - Side 1
Female
Operating Temperature - Minimum
34 Degrees F
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Color - Valve Handle
Orange
Flow Pattern
T Flow
Included Mounting
Actuator Mounting Pad
Inlet Connection Entry
Side
Vacuum Service Rating
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Outlet Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
190
Outlet Connection Type - Side 2
True-Union Socket
Outlet Connection Type - Side 1
True-Union Socket
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
70 Degrees F
Valve Series
TW
Connection Type - Side 1
True-Union Socket
Connection Gender - Side 1
Female
Manufacturer Warranty
3 yr
Inlet Connection Gender
Female
Inlet Connection Type
True-Union Socket
Valve Construction
Three-Piece
Maximum Pressure - Operating
150 psi

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 1/2 in, Inlet Connection Size 2 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 1/2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews