Clock and Bell Guard, 9 ga Coated Steel Wire, 20 in W x 20 in H x 6 in D, White (Discontinued)
- Mfr # STI-9633
- Zoro # G3079693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-9633
Zoro #
G3079693
UPC #
662950963301
Country of Origin
China
Dimensions
Depth
6 in
Height
20 in
Width
20 in
Diameter
20 in
Details
Item
Clock and Bell Guard
For Use With
Clocks, Bells
Color
White
Material
9 ga Coated Steel Wire
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Indoor/Outdoor
Indoor, Outdoor
Mounting
Surface
Back
Open
Description
Clock and Bell Guard, Open Back, Indoor, Outdoor, Color White, Material 9 ga Coated Steel Wire, Mounting Surface, Width 20 in, Depth 6 in, Height 20 in, Diameter 20 in, For Use With Clocks, Bells, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.