Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Brushless 2" Planer

  • Mfr # 2524-20

  • Zoro # G307989418


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Material
Glass-Filled Nylon
Corded/Cordless
Electric - Cordless
Motor Type
Brushless
Max. No Load RPM
14500
Number of Depth Settings
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2524-20
Zoro #
G307989418
UPC #
045242619559
Country of Origin
China

Dimensions

Number of Depth Settings
21
Maximum Material Width
2 3/16 in
Maximum Planer Depth of Cut
1/16 in
Blade Width
2 in
Tool Length
10.87 in
Width
3.83 in
Maximum Cutting Depth
0.0781 in
Maximum Width Cutting Capacity
2.2 in
Shoe Length
8.75 in

Details

Item
Cordless Planer
Material
Glass-Filled Nylon
Corded/Cordless
Electric - Cordless
Motor Type
Brushless
Max. No Load RPM
14500
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
Cordless Tool Kit Contents
Bare Tool
Includes
(1) 2540-20 M12™ Brushless 2" Planer, (1) Shavings Port Attachment, (1) Universal Hose Adapter
Number of Batteries Included
0
Tool Weight
3.38 lb
Battery Platform
M12
Power Source
Cordless
Voltage
12 V
Features
Integrated Chip Management; Trigger Switch
Maximum Speed
14,500 RPM
Blade Material
Carbide
Color
Black, Red
Standards
UL Listed
Number of Blades
2

Description

Cordless Planer, Power Source Cordless, Battery Platform M12, Voltage 12 V, Blade Width 2 in, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 21, Maximum Speed 14,500 RPM, Motor Type Brushless, Blade Material Carbide, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Number of Batteries Included 0, Maximum Material Width 2 3/16 in, Battery Included / Bare Tool Bare Tool, Tool Weight 3.38 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.