This item is Discontinued.

3M Aqua-Pure Replacement Filter Cartridge, 2 gpm, 0.5 Micron, 12-7/8" H C-CS-FF

Replacement Filter Cartridge, 2 gpm, 0.5 Micron, 12-7/8" H (Discontinued)

  • Mfr # C-CS-FF
  • Zoro # G3080007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-CS-FF
Zoro #
G3080007
UPC #
016145601309
Country of Origin
Mexico

Dimensions

Height
12 7/8 in

Details

Application
Drinking Water
Flow Rate
2 gpm
For Use With
Mfr. No. AP Easy CS-FF
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
2000 gal
Standards
NSF
Filter Flow Rate
2.00 gpm
Micron Rating
0.5
Fits Brand
Aqua-Pure
Reduces
Chlorine, Taste, Odor, Dirt, and Rus
Filter Reduces
Chlorine Taste, Dirt, Odor, Rust
Item
Replacement Filter Cartridge
Type
Cold Water

Description

Replacement Filter Cartridge, For Use With Mfr. No. AP Easy CS-FF, Reduces Chlorine, Taste, Odor, Dirt, and Rus, Micron Rating 0.5, Flow Rate 2 gpm, Service Life 2000 gal, Application Drinking Water, Standards NSF

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.