30 in x 30 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11G166
Zoro # G3080126
product price:Â $11.49
/ea
Sold in multiples of 15 for $172.35
Key Features
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11G166
Zoro #
G3080126
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
30 in
Inside Width
30 in
Inside Height
10 in
Outside Length
30 3/8 in
Outside Width
30 3/8 in
Wall Thickness
1/8 in
Outside Height
10 5/8 in
Inside LxWxH
30x30x10
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Wall Type Single Wall, Inside Length 30 in, Inside Width 30 in, Inside Height 10 in, 30x30x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 30 3/8 in, Outside Height 10 5/8 in, 30 3/8x30 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.