Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convex Security Mirror, Polycarbonate, 36 in, Plastic, Round, 180 Degrees Viewing Angle

  • Mfr # PC-P-36-TT

  • Zoro # G308018988


product price: $208.22
/ea
Free Shipping & Returns

Key Features

Mirror Material
Polycarbonate
Diameter
36 in
Backing Material
Plastic
Mirror Environment
Outdoor
Approximate Viewing Distance
36 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-P-36-TT
Zoro #
G308018988
UPC #
-
Country of Origin
China

Dimensions

Diameter
36 in

Details

Item
Convex Security Mirror
Mirror Material
Polycarbonate
Backing Material
Plastic
Mirror Environment
Outdoor
Approximate Viewing Distance
36 ft
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Rim Material
Rubber
Mounting Bracket Type
Swivel Mounting C Bracket
Printed Language
English
Includes
13 1/2 in to 21 1/2 in Triple Telescoping Hardware
Weight
12 lb
Mirror Style
Convex Mirror
Integrated Safety Border
No

Description

Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Polycarbonate, Backing Material Plastic, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Triple Telescoping Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.