Shop KIPP
See all product information
Create Account
Flat Washer, For Screw Size M16 , Stainless Steel Bright Finish
- Mfr # K1331.16
- Zoro # G308073314
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Material
Stainless Steel
Finish
Bright
For Screw Size
M16
Outside Diameter
32 mm
Minimum Thickness
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1331.16
- Zoro #
- G308073314
- UPC #
- 4059245537204
- Country of Origin
- Germany
- Item
- Flat Washer
- Material
- Stainless Steel
- Finish
- Bright
- Standards
- EU 2006/42/EG, RoHS
- System of Measurement
- Metric
- Material Grade/Class
- 316
- Material Quality Standards
- EU 2006/42/EG, RoHS
- For Use With
- Narrow Shank Screws
- For Environment
- Hygienic
- Material Grade
- A4
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- M16
- Outside Diameter
- 32 mm
- Minimum Thickness
- 3 mm
- Maximum Thickness
- 3 mm
- Thread Size
- M16
Description
Hygienic Flat Washer, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M16, Outside Diameter 32 mm, Maximum Thickness 3 mm, System of Measurement Metric, Material Quality Standards EU 2006/42/EG, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.