Shop TRITAN
See all product information
Create Account
Open Yoke Roller, Flat Yoke, 4 in Dia, 2-1/4 in Wd, 1-1/4 in Bore Dia
Mfr # CYR 4S
Zoro # G308091073
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Yoke
Roller Type
Flat
Closure
Open
Roller Diameter
4 in
Roller Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYR 4S
- Zoro #
- G308091073
- UPC #
- 00888569006073
- Country of Origin
- China
- Item
- Yoke Roller
- Roller Style
- Yoke
- Roller Type
- Flat
- Closure
- Open
- Rolling Element Rows
- 1
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Dynamic Load Capacity (Lb.)
- 27200
- Static Load Capacity (Lb.)
- 55000
- Duty Type
- Standard
- Lubrication Openings
- Oiler Hole
- Resistance Properties
- Corrosion-Resistant
- Roller Finish
- Black Oxide
- Roller Head Type
- Flat
- Maximum Temperature
- 212 Degrees F
- Features
- System of Measurement
- Inch
- Minimum Temperature
- -20 Degrees F
- Standards
- ISO 9001
- Number of Rows
- 1
- For Environment
- Highly Dusty and Dirty
Description
Yoke Roller, Bore Diameter 1 1/4 in, Closure Open, Duty Type Standard, For Environment Highly Dusty and Dirty, Overall Length 4 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller