Shop TRITAN
See all product information
Create Account
Cam Follower, Flat Head, 1-5/8" L
- Mfr # CFE 1SB
- Zoro # G908091015
product price:Â
$
31.29
/ea
Key Features
Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1"
Roller Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFE 1SB
- Zoro #
- G908091015
- UPC #
- 00888569005007
- Country of Origin
- China
Dimensions
- Roller Dia.
- 1"
- Roller Width
- 5/8 in
- Stud Length
- 1 in
- Overall Length
- 1 5/8 in
- Stud Thread Size
- 7/16"-20
- Stud Thread Length
- 1/2 in
- Roller Diameter
- 1 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
- Fits Chest Size
- Cam Followers (also know as Track Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track, Commonly used in Industrial Applications such as Material Handling Equipment, RAM Support Rollers and Indexing Equipment, Full Complement
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, For Environment Highly Dusty and Dirty, Overall Length 1 5/8 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Chrome Steel, Roller Width 5/8 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 7/16 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.