Black UHMW-PE Rod Stock 1 ft. L, 4" Dia.

  • Mfr # 1YVJ5

  • Zoro # G3081163


product price:  $65.19
/ea

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Type
Black Virgin
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1YVJ5
Zoro #
G3081163
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.400/-0.000 in
Plastic Length
12 in
Nominal Size
4 in dia x 1 ft L
Plastic Diameter Tolerance
+0.400/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
4 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Type
Black Virgin
Max. Temp. (F)
180 Degrees F
Standards
FDA
Min. Temp. (F)
-22 Degrees F
Plastic Hardness Rating
Medium
Tensile Strength Rating
Good
Temperature Range
-22 Degrees to 180 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Good
UV Resistant
No
Tensile Strength
5,800 psi
Wear Factor
Excellent
Impact Strength
No Break
Minimum Temperature
-22 Degrees F
Shape
Rod
Plastic Hardness
66D
Friction Coefficient
0.12
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption
0.01 %
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
5.25 lb
Fabrication
Extruded
Shore Hardness
66 Shore D

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Diameter 4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.