Single Setting Torque Wrench, 19 1/2" L

  • Mfr # 100T-I-SETW

  • Zoro # G308230045


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Drive Size
Y Shank
Torque Measurement Type
Foot-Pound
Primary Scale Range
30 ft-lb to 150 ft-lb
Secondary Scale Range
41 N-m to 203 N-m
Overall Length
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100T-I-SETW
Zoro #
G308230045
UPC #
662459188342
Country of Origin
United States

Dimensions

Drive Size
Y Shank
Overall Length
19 1/2 in

Details

Item
Single Setting Torque Wrench
Torque Measurement Type
Foot-Pound
Primary Scale Range
30 ft-lb to 150 ft-lb
Secondary Scale Range
41 N-m to 203 N-m
Calibration Certificate Included
Yes
Standards
ASME B107.300-2010
Weight
2.3 lb
Clockwise Accuracy
+/-3%
Measurement Type
SAE
Rotation
Clockwise
Torque Setting
Factory
Torque Adjustability
Factory Set
Handle Type
Cushion Grip

Description

Single Setting Torque Wrench, 30 ft-lb to 150 ft-lb, Drive Size Y Shank, 19 1/2 in, Clockwise Accuracy +/-3 Percent, Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.