Drawstring Parts Bag, 8x5in, PK100

  • Mfr # MP-58CB1

  • Zoro # G3082405


product price:  $41.69
/pk 100, $0.42/ea

Key Features

Bag Item
Drawstring Parts Bag
Bag Material
Cotton, Poly Blend
Bag Closure Type
Drawstring
Depth
0
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-58CB1
Zoro #
G3082405
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
0
Width
5 in
Length
8 in

Details

Bag Item
Drawstring Parts Bag
Bag Material
Cotton, Poly Blend
Bag Closure Type
Drawstring
Color
Natural
Material
Cotton
Number of Drawstrings
1
Item
Drawstring Bag
Fabric Weight
3.98 oz/sq yd
Package Configuration
Flat Pack
Bag Bottom Type
Flat

Description

Number of Drawstrings 1, Bag Closure Type Drawstring, Item Drawstring Bag, Length 8 in, Width 5 in, Bag Material Cotton, Poly Blend, Color Natural, Fabric Weight 3.98 oz/sq yd, Package Configuration Flat Pack, Bag Bottom Type Flat, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.