Vibration-Isolating Mount, 10 mm H

  • Mfr # 451-15-10-M4-SS-55

  • Zoro # G308258087


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Height
0.39 in
Thread Size
M4
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Vibration Isolator Style
Two Threaded Studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451-15-10-M4-SS-55
Zoro #
G308258087
UPC #
664423474062
Country of Origin
Hungary

Dimensions

Height
0.39 in
Thread Size
M4
Stud Length
10 mm
Overall Diameter
15 mm
Overall Height
10 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Vibration Isolator Style
Two Threaded Studs
Durometer
55A
Stud or Tap Material
304 Stainless Steel
Maximum Load Downward Compression
73 lbf
Shape
Cylindrical
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
742 lbf
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
3,300.58 N
Load Downward Compression - Maximum
324.72 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 73 lbf, Overall Diameter 15 mm, Height 0.39 in, Stud Length 10 mm, Maximum Load Sideways Shear 742 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.