Butterfly Valves, Lug, 250 psi, 3" Size

  • Mfr # 5322024140

  • Zoro # G308259305


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
3 in
Max. Water Pressure
250 psi
Handle Type
Bare Stem
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5322024140
Zoro #
G308259305
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6 in
Lug Dia.
5/8"-11
Nominal Valve Size
3 in
Lug Diameter
5/8"-11

Details

Item
Butterfly Valves
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
250 psi
Handle Type
Bare Stem
Standards
API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67
Liner Material
Buna-N
Compliance
ANSI, API, ASME
Number of Bolt Holes
4
Disc Material
316 Stainless Steel
Connection Type
Lug
Number of Flange Bolt Holes
4
Includes Disc Position Indicator
No Disc Position Indicator
Vacuum Service Rating
Not Rated
For Media
Water
Stem Material
416 Stainless Steel
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
487
Maximum Pressure - Operating
250 psi
ANSI Flange Class
Class 150
Valve Series
396; 397

Description

Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 3 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Handle Type Bare Stem, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 5/8 In.-11, Standards API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67, ANSI, API, ASME

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.