Shop HAM-LET

Manual 2-Way Ball Valve, NPT, SS

  • Mfr # H-710-SS-N-1/2-T-LD
  • Zoro # G308259404

product price: 
$
86.69
/ea

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-710-SS-N-1/2-T-LD
Zoro #
G308259404
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/2 in
Overall Length
2.95 in
Connection Size - Side 1
1/2 in
Handle Length
3.54 in
Handle Height
2.24 in
Ball Opening Size
0.35 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Wire Rope Length
2.95 in
Length
2.95 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Handle Material
304 Stainless Steel
Seat Material
MPTFE
Stem Material
316 Stainless Steel
Seal Material
PTFE
Handle Type
Lever
Standards
ISO 15848-12006 (E)
Body Material
Stainless Steel
Stem Type
Blowout Resistant
Max. Pressure
2,000 PSI
Handle - Locking
Locking
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-44 Degrees F
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
9.25
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Rated
Valve Series
H700
Valve Construction
Two-Piece
Maximum Pressure - Operating
2,000 psi
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Ratings & reviews