Shop HAM-LET
See all product information
Create Account
Manual 3-Way Ball Valve, 1/4", 316 SS
- Mfr # H-6810-SS-N-1/4-PST
- Zoro # G308259428
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Pipe Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-6810-SS-N-1/4-PST
- Zoro #
- G308259428
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Pipe Size
- 1/4 in
- Overall Length
- 2.52 in
- Handle Length
- 1.22 in
- Outlet Connection Size - Side 1
- 1/4 in
- Outlet Connection Size - Side 2
- 1/4 in
- Nominal Valve Size
- 1/4 in
- Ball Opening Size
- 0.19 in
- Handle Height
- 1.53 in
- Connection Size - Side 1
- 1/4 in
- Wire Rope Length
- 2.52 in
- Inlet Connection Size
- 1/4 in
- Length
- 2.52 in
Description
Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female