Shop CHAINFLEX

BusCable, Ethernet/CAT6A, 26AWG, Red, 50V

  • Mfr # CFBUS-PVC-050

  • Zoro # G308259596


product price:  $9.39
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFBUS-PVC-050
Zoro #
G308259596
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
7 x OD
Minimum Bend Radius Factor - Flexible
10 x OD
Outside Diameter
0.39 in
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Nominal Outside Diameter
0.39 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Cable Series
CFBUS-PVC
Conductor Grouping
(4) Pair 26 AWG
Bus System
Ethernet/CAT6A
Minimum Operating Temperature - Flexible
23 Degrees F
Product Type
Bus Cable
Conductor Color Code
Blue, Brown, Green, Orange, White/Blue, White/Brown, White/Green, White/Orange
Maximum Velocity - Supported
7 fps
Maximum Acceleration
98.4 m/sq sec
Maximum Velocity - Unsupported
10 fps
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Includes Ground
No
Impedance
100 ohm
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Fixed
5 Degrees F
Series
Chainflex

Description

Bus Cable, Bus System Ethernet/CAT6A, Conductor Color Code Blue, Brown, Green, Orange, White/Blue, White/Brown, White/Green, White/Orange, Conductor Grouping (4) Pair 26 AWG, Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Red, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.