Shop CHAINFLEX

Data Cable, 3 C, Gray, PUR, 300 V, Order by the Foot

  • Mfr # CF211PUR020302

  • Zoro # G308259732


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Number of Conductors
3
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF211PUR020302
Zoro #
G308259732
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
24 AWG
Overall Length
Order by the Foot
Outside Diameter
0.28 in
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Nominal Outside Diameter
0.28 in

Details

Item
Data Cable
Number of Conductors
3
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF77.UL.05.12.D ISO Class 1 (Outer Jacket Material), CSA, CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, DNV 13 656-14 HH, EAC TC RU C-DE. ME77.B.01559, EN 60754, FT-1, IEC 60332-1-2, IPA 14644-1, MUD Resistant NEK 606-Status 2009, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, UL Listed, VW-1
Resistance Properties
Flame Retardant, Antimicrobial, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Velocity - Unsupported
16 fps
Minimum Operating Temperature - Flexible
-40 Degrees F
Product Type
Data Cable
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Color Code
In Accordance with DIN 47100
Maximum Operating Temperature
176 Degrees F
Conductor Configuration
Twisted Pair
Maximum Velocity - Supported
10 fps
Cable Series
CF211-PUR
Maximum Acceleration
164 m/sq sec
Includes Ground
No
Series
Chainflex

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground No, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 10 fps, Maximum Velocity - Unsupported 16 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.