Data Cable, 3 C, Blue, TPR, 300 V, Order by the Foot

  • Mfr # CF11-07-03-02

  • Zoro # G308259763


product price:  $13.89
/ea

Key Features

Number of Conductors
3
Length
Order by the Foot
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF11-07-03-02
Zoro #
G308259763
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
18 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - Flexible
5 x OD
Outside Diameter
0.41 in
Nominal Outside Diameter
0.41 in

Details

Item
Data Cable
Number of Conductors
3
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CF9.15.07 ISO Class 1 (Outer Jacket Material), DIN EN 60811-404, EAC TC RU C-DE. ME77.B.01254, EN 50267-2-1, IPA 14644-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA
Maximum Velocity - Unsupported
33 fps
Includes Ground
No
Minimum Operating Temperature - Flexible
-31 Degrees F
Maximum Operating Temperature
212 Degrees F
Resistance Properties
Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Acceleration
328.1 m/sq sec
Conductor Configuration
Twisted Pair
Conductor Color Code
In Accordance with DIN 47100
Product Type
Data Cable
Maximum Velocity - Supported
20 fps
Cable Series
CF11
Minimum Operating Temperature - Fixed
-48 Degrees F
Series
Chainflex

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground No, Jacket Color Blue, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.