Shop CHAINFLEX

Measuring System Cable, Green, PUR, 50 V, Order by the Foot

  • Mfr # CF111-024-D

  • Zoro # G308259831


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF111-024-D
Zoro #
G308259831
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Outside Diameter
0.28 in
Nominal Outside Diameter
0.28 in

Details

Item
Measuring System Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Maximum Velocity - Unsupported
16 fps
Cable Series
CF111-D
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Acceleration
98.4 m/sq sec
Conductor Color Code
Blue, Brown/Green, Gray, Pink, Purple, White, White/Green, Yellow
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Grouping
(4) 26 AWG/(2) Pair 22 AWG
Resistance Properties
Coolant Resistant, Antimicrobial, Notch Resistance, Oil and Grease Resistant
Maximum Operating Temperature
176 Degrees F
Product Type
Measuring System Cable
Maximum Velocity - Supported
10 fps
Includes Ground
No
Series
Chainflex

Description

Measuring System Cable, Conductor Color Code Blue, Brown/Green, Gray, Pink, Purple, White, White/Green, Yellow, Conductor Grouping (4) 26 AWG/(2) Pair 22 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 10 fps, Maximum Velocity - Unsupported 16 fps, Minimum Bend Radius Factor - E-Chain 10 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.