Bus Cable, Profinet, 22 AWG, Blue, 50 V

  • Mfr # CFROBOT8-060

  • Zoro # G308259893


product price:  $18.99
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Blue
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFROBOT8-060
Zoro #
G308259893
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
10 x OD
Outside Diameter
0.33 in
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Nominal Outside Diameter
0.33 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Blue
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2014/35/EU, 2014/35/EUL, CSA, 2011/65/EU, EAC TC RU C-DE. ME77.B.01559, RoHS Compliant-II
Application
For Robots, Handling & Spindle Drives
Impedance
100 ohm
Product Type
Bus Cable
Cable Series
CFROBOT8
Minimum Operating Temperature - Flexible
-40 Degrees F
Minimum Operating Temperature - Fixed
-58 Degrees F
Bus System
Profinet
Conductor Grouping
(2) Pair Star Quad 22 AWG
Conductor Color Code
Blue, Orange, White, Yellow
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Includes Ground
No
Maximum Operating Temperature
158 Degrees F
Series
Chainflex

Description

Bus Cable, Bus System Profinet, Conductor Color Code Blue, Orange, White, Yellow, Conductor Grouping (2) Pair Star Quad 22 AWG, Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.