SleeveLabel, White, Polyolefin, 1-3/4inW

  • Mfr # BM-1000-175-342

  • Zoro # G308260370


product price:  $978.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-1000-175-342
Zoro #
G308260370
UPC #
888434602614
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.95 in
Roll Width
1 in
Label Height
1 21/32 in
Minimum Wire Diameter
0.33 in
Label Width
1 3/4 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
500
Shrink Ratio
3:1
Color
White ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Minimum Wire Gauge
2 AWG
Labels per Row
1
Material Series
B-342
Recommended Ribbon
M61-R6610, M7-R6600
For Print Method
Thermal Transfer
Maximum Wire Gauge
500 kcmil
Maximum Service Temperature
275 Degrees F
Material Properties
Flame-retardant
Double-Sided Printable
No
Label Attachment Style
Heat Shrink
Minimum Service Temperature
-67 Degrees F
Preprinted Text
No Legend
Preprinted Images
None
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Product Type
Sleeve Label
Number of Labels Included
500
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 21/32 in, Label Width 1 3/4 in, Number of Labels Included 500, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.