SleeveLabel, Black, Polyvinylidene, 1inW

  • Mfr # M6-125-1-345-BK

  • Zoro # G308260530


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyvinylidene
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-125-1-345-BK
Zoro #
G308260530
UPC #
888434594735
Country of Origin
United States

Dimensions

Label Height
1/4 in
Maximum Wire Diameter
0.11 in
Minimum Wire Diameter
0.06 in
Roll Width
1 in
Label Width
1 in

Details

Item
Sleeve
Application
Wire and Cable Labeling
Label Color
Black
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyvinylidene
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Roll
100
Color
Black ( Matte )
Shrink Ratio
2:1
Labels per Row
1
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Series
B-345
For Print Method
Thermal Transfer
Recommended Ribbon
M61-R4410-WT, M7-R4400-WT, R4410-WT
Label Attachment Style
Heat Shrink
Maximum Service Temperature
437 Degrees F
Maximum Wire Gauge
16 AWG
Material Properties
Flame-retardant, Heat-shrinkable
Preprinted Images
None
Minimum Wire Gauge
20 AWG
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
No
Preprinted Text
No Legend
Indoor/Outdoor Usage
Outdoor Use

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyvinylidene, Label Color Black, Label Finish Matte, Label Height 1/4 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.