Pre-Cut Label Stock Roll, Clear, Gloss

  • Mfr # M7-45-430

  • Zoro # G308260752


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Clear
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-45-430
Zoro #
G308260752
UPC #
888434589472
Country of Origin
Mexico

Dimensions

Label Height
3/8 in
Label Thickness
0.003 in
Vial/Tube Size
50.0 ml
Roll Width
1 1/2 in
Label Width
1 1/2 in

Details

Item
Label
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Clear
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Labels per Roll
500
Includes
Roll of 500 Labels
Preprinted Images
None
Secondary Label Included
No
Inkjet Printable
No
Minimum Service Temperature
-94 Degrees F
Compatible Mfr Part Number
BMP71, M710
Indoor/Outdoor Usage
Indoor
Labels per Row
1
For Print Method
Thermal-Transfer
Maximum Service Temperature
212 Degrees F
Material Series
B-430
Preprinted Text
No Legend
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Adhesive Material
Acrylic
Label Shape
Rectangle
Recommended Ribbon
M7-R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.