SleeveLabel, White, Polyolefin, 1-3/4inW

  • Mfr # BM-094-175-342

  • Zoro # G308260769


product price:  $1,519.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-094-175-342
Zoro #
G308260769
UPC #
888434603543
Country of Origin
United States

Dimensions

Roll Width
3/32 in
Label Height
3/16 in
Minimum Wire Diameter
0.02 in
Maximum Wire Diameter
0.08 in
Label Width
1 3/4 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor
Labels per Roll
2,500
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Color
White ( Matte )
Double-Sided Printable
No
Preprinted Images
None
Minimum Wire Gauge
28 AWG
Material Properties
Flame-retardant
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink
Material Series
B-342
Maximum Service Temperature
275 Degrees F
Minimum Service Temperature
-67 Degrees F
Labels per Row
1
Recommended Ribbon
M61-R6610, M7-R6600
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Maximum Wire Gauge
20 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Width 1 3/4 in, Number of Labels Included 2,500, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.