Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # M7-500-1-7641-YL

  • Zoro # G308260912


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7-500-1-7641-YL
Zoro #
G308260912
UPC #
888434604892
Country of Origin
United States

Dimensions

Roll Width
1 in
Label Height
27/32 in
Label Width
1 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.25 in

Details

Item
Sleeve
Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant
Labels per Roll
100
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
2:1
Color
Yellow ( Matte )
Labels per Row
1
Recommended Ribbon
M7-R6000, M7-R6600
Preprinted Text
No Legend
Double-Sided Printable
No
Minimum Wire Gauge
6 AWG
Preprinted Images
None
Indoor/Outdoor Usage
Indoor
Material Series
B-7641
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink
Maximum Wire Gauge
1 AWG
Maximum Service Temperature
221 Degrees F
Material Properties
Flame-retardant, Heat-shrinkable, Low-smoke, Zero-halogen
Compatible Mfr Part Number
BMP71, M710
Minimum Service Temperature
-67 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 27/32 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6000, M7-R6600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.