Lever Lockset, Mechanical, Entrance

  • Mfr # AUR8867FL x 626

  • Zoro # G3082651


product price:  $707.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUR8867FL x 626
Zoro #
G3082651
UPC #
094706218159
Country of Origin
China

Dimensions

Required Door Thickness
1-3/4 in to 3-1/4 in
For Door Thickness
1-3/4 to 3-3/4"
Door Thickness - Maximum
3 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Style
8800FL Augusta
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
For Use With
Hollow Metal and Wood Doors
Lockset Fire Rating
3 hr
Location Type
Commercial
Includes
Rose Plate
Number of Keys
2
Strike Dim.
1-1/4 in x 4-7/8 in
Features
Deadbolt, Non-handed
Backset
2 3/4 in
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Strike Type
Curved Lip
Item
Door Lockset
Ligature Resistant
No
Series
8800FL
Fire Rated
3 hr.
Grade
1
Keying
Keyed Different
Finish
Dull Chrome
Type
Rose
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Material
Brass, Stainless Steel, Zinc
Case Material
Heavy Gauge Steel Body, Zinc Handle
Handle Type
Lever
Function
Entrance/Apartment
Pins
6
Door Handing
Non-handed
Cylinder
Yes
Strike
1-1/4 x 4-7/8"
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Thumb Turn
Performance Grade
1
Trim Plate Shape
Rectangular
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Lockset Style
Augusta
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F12
Includes Core
Core Included
Fire Rating
3 hr
ANSI Grade
1
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Features Deadbolt, For Use With Hollow Metal and Wood Doors, Includes Rose Plate, Item Heavy Duty Mortise Lockset, Location Type Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.