Reciprocating Saw, 0.5625 in L, 12 V DC

  • Mfr # PS60N

  • Zoro # G308273783


original price:  $129.00 , new price: $99.00 , 23 percent off
new price:  $99.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
9/16 in
Max. Strokes per Minute
3,000
Features
11.0 in Long and 2.2 lb, Cuts in Tight Spaces, Up to 3,000 No-Load SPM
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS60N
Zoro #
G308273783
UPC #
000346655544
Country of Origin
China

Dimensions

Stroke Length
9/16 in
Tool Length
11 in
Overall Length
11 in

Details

Item
Reciprocating Saw
Voltage
12 V DC
Max. Strokes per Minute
3,000
Features
11.0 in Long and 2.2 lb, Cuts in Tight Spaces, Up to 3,000 No-Load SPM
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
2.2 lb
Cordless Tool Kit Contents
(1) Bare Tool
Variable Speed
Yes
Tool Style
Compact
Brushless Motor
No
Includes
Metal Reciprocating Saw Blade, PS60 12V Max Pocket Reciprocating Saw, Wood Reciprocating Saw Blade
Min. Strokes per Minute
0
Number of Batteries Included
0
Battery Series
12V MAX*
Application
Metal, Wood
Handle Type
Pistol Grip
Motor Type
Brushed
Stroke Rate - Maximum
3,000
Speed Control
Variable
Number of Chargers Included
0
Stroke Rate - Minimum
0
Includes Adjustable Shoe
Shoe Not Adjustable
Includes Battery
Tool Only

Description

Reciprocating Saw, Cordless, Primary Saw Application Metal; Wood, Adjustable Shoe No, Tool Style Compact, Stroke Length 9/16 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Tool Length 11 in, Tool Weight 2.2 lb, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 12 V DC, Battery Series 12V MAX*, Number of Batteries Included 0, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.