Automatic Air Vent , Brass, 1/2 in FNPT, 3/4 in MNPT

  • Mfr # 87

  • Zoro # G3083534


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Inlet
1/2 in FNPT, 3/4 in MNPT
Material of Construction
Brass
Max. Working Pressure (PSI)
150 psi
Max. Temp. (F)
240 Degrees F
Height (In.)
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87
Zoro #
G3083534
UPC #
683328233222
Country of Origin
United States

Dimensions

Height (In.)
4 3/4 in
Width (In.)
2 1/4 in
Overall Width
2 1/4 in
Overall Length
4 3/4 in
Secondary Inlet Port Connection Size
3/4 in
Overall Depth
4 3/4 in
Inlet Port Connection Size
1/2 in

Details

Item
Air Vent
Inlet
1/2 in FNPT, 3/4 in MNPT
Material of Construction
Brass
Max. Working Pressure (PSI)
150 psi
Max. Temp. (F)
240 Degrees F
Body Material
Brass
Application
Air Removers
Inlet Port Connection Gender
Female
Secondary Inlet Port Connection Gender
Male
Relief Port Location
Top
Inlet Port Location
Bottom
Number of Inlet Ports
1
Secondary Inlet Port Connection Type
NPT
Port Types Included
Inlet, Outlet
Installation Orientation
Vertical
Inlet Port Connection Type
NPT
Release Method
Automatic
Operating Pressure - Maximum
150 psi
Configuration
One Port
For Media
Water
Operating Temperature - Maximum
240 Degrees F

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Configuration One Port, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom, Installation Orientation Vertical, Number of Inlet Ports 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.