Shell Needle Roller Bearing, Inch - Closed end, No BAMW3228

  • Mfr # BAMW3228

  • Zoro # G308358176


product price:  $41.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
2 in
Outside Dia. (In.)
2-3/8 in
Width (In.)
1-3/4 in
Dynamic Load Capacity (N)
57,900
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BAMW3228
Zoro #
G308358176
UPC #
4549557003127
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2 in
Outside Dia. (In.)
2-3/8 in
Width (In.)
1-3/4 in

Details

Item
Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
57,900
Max. RPM
6000 (Oil); 3600 (Grease)
Number of Rows
2
Static Load Capacity (N)
136,000
Cage Material
Low Carbon Steel

Description

Shell Needle Roller Bearing, Inch, Caged, Chromium Molybdenum Steel, Closed End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.