Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated, White

  • Mfr # ZB4BW113

  • Zoro # G3083586


product price:  $10.59
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB4BW113
Zoro #
G3083586
UPC #
785901376422
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Depth
33 mm
Cad Overall Width
29 mm
Overall Height
1.14 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.3 in
Overall Width
1.14 in

Details

Item
Push Button Head
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Lamp Module Type
No Lamp Module Included
Color
White
Type of Operator
Extended Button
Lamp Voltage
Dependent on Module Used
Lamp Type
No Lamp Module Included
Lamp Module Voltage
Module Not Included
IP Rating
IP66
Bezel
Chrome Plated Metal
Basic Material
Metal
NEMA Rating
13, 4X
Bezel Material
Metal
Number of Operators
1
Series
XB4
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Device Short Name
ZB4
Overvoltage Category
class I IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Product Compatibility
universal LED
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Operator Profile
white projecting, unmarked
Ik Degree Of Protection
IK05 EN 50102
Device Presentation
basic sub-assemblies
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Storage
-40-70°C
Operator Additional Information
with plain lens
Product Certifications
LROS (Lloyds register of shipping) || GL || UL Listed || CSA || DNV || BV
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Head Type
standard
Product Or Component Type
head for illuminated push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
10000000 cycles
Protective Treatment
TH
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Operator Material
Metal
Number of Indicator Lights
1
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.