
Bobrick ClassicSeries Partition Mount Seat/Tissue Dispenser/Disposal -
Mfr # B-3579
Zoro # G308445432
product price:Ā $1,095.99
/ea
Sold in multiples of 8 for $8,767.92
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
6.7 x 4.35 x 3.5 in
Roll Capacity
Double Roll
Product Series
ClassicSeries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-3579
Zoro #
G308445432
UPC #
716954001849
Country of Origin
United States
Dimensions
Dispenser Height
6.7 in
Dispenser Depth
4.35 in
Dispenser Width
3.5 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
6.7 x 4.35 x 3.5 in
Roll Capacity
Double Roll
Product Series
ClassicSeries
For Max Roll Dia
two rolls of 5-1/4 dia
Description
Bobrick classicseries partition mounted seat cover/tissue dispenser & disposal w/ skirt the classicseries partition mounted seat cover/tissue dispenser & disposal is ideal for accommodating the needs of busy restrooms. Unit is constructed of welded stainless steel with satin finish on all exposed surfaces, with stainless steel skirt for surface mounting. Dispenses 1000 toilet seat covers, and two rolls of tissue, accommodating 5-1/4 diameter 1800 sheet rolls. Tissue is on right side when facing unit. Features one-piece, seamless flange and door secured with full-length stainless steel hinge and tumbler lock. Sanitary disposal has 4/5 gallon capacity. Includes theft-resistant spindles for added security. Dimensions: 16w x 4d x 29-1/4h.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.