Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV37
Zoro #
G3085162
UPC #
-
Country of Origin
United States
Dimensions
Max. Cutting Depth
1-1/2"
Thread Size
5/8"-18
Shank Size
7/16" Hex and 3/8" Hex
Saw Dia.
2-5/16"
Pilot Drill Size
1/4" dia. x 4-5/16"L and 1/4" dia. x 3-1/16"L
Details
Primary Saw Application
Metal
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Not Included
Teeth per Inch
5
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. TACPD4, TACPD4S
Impact Rated
No
Replacement Arbor No.
Mfr. No. M45PC or M35PSC
Description
Hole Saw, Primary Saw Application Metal, Saw Dia. 2-5/16 In., Max. Cutting Depth 1-1/2 In., Arbor Design Not Included, Tooth Material Bi-Metal, Teeth per Inch 5, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. M45PC or M35PSC, Shank Size 7/16 In. Hex and 3/8 In. Hex, Pilot Drill Size 1/4 In. dia. x 4-5/16 In.L and 1/4 In. dia. x 3-1/16 In.L, Replacement Pilot Drill No. Mfr. No. TACPD4, TACPD4S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.