This item is Discontinued.

Handle-It Inside Rack Protector 48" x 4-7/8" x 12", Yellow IRP-48-HD

Inside Rack Protector 48" x 4-7/8" x 12", Yellow (Discontinued)

  • Mfr # IRP-48-HD
  • Zoro # G3085957
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IRP-48-HD
Zoro #
G3085957
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
12 in
Base Width
4 7/8 in
Usable Opening Width
4 in
Overall Length
56"

Details

Color
Yellow
Item
Inside Rack Protector
Material
Steel
Mounting
Floor
Finish
Powder Coated

Description

Inside Rack Protector, Overall Height 12 in, Yellow, Powder Coated, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.