Fbrglass Epoxy Lam Sht, 0.25in, Grn

  • Mfr # SFR4NA.250X36.000X48.000506A

  • Zoro # G308641650


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Epoxy Laminate
Thickness
1/4 in
Thickness Tolerance
+/-0.022
Standards
MIL-I-24768/27 (GEF)
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFR4NA.250X36.000X48.000506A
Zoro #
G308641650
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Overall Width
36 in
Overall Length
4 ft

Details

Material
Fiberglass Epoxy Laminate
Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Thickness Tolerance
+/-0.022
Standards
MIL-I-24768/27 (GEF)
Color
Green
Corrosion and Chemical Resistance
Excellent
Tensile Strength
40,000 psi
Machinability
Good
Hardness Rating
Extra Hard
Impact Strength
7 ft-lb/in
Grouping
Sheet Stock
Clarity
Opaque
Shape
Sheet
Maximum Temperature
285 Degrees F
Grade
G-10/FR4
Water Absorption Rating
Good
Water Absorption
0.1 %
Minimum Temperature
-58 Degrees F
Hardness
Rockwell M110

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Thickness 1/4 in, Overall Length 4 ft, Overall Width 36 in, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.022, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.