PipeNipple, Steel, 1/8", NPTxNPT, 101/2"

  • Mfr # 793M76

  • Zoro # G308662136


product price:  $4.39
/ea

Key Features

Fitting Connection Type
NPT
Pipe Size (Fittings)
1/8"
Standards
ASTM A733
Side B Gender
Male
Overall Length
10 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
793M76
Zoro #
G308662136
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/8"
Overall Length
10 1/2 in
Outside Diameter
13/32 in
Wall Thickness
0.068 in
Nominal Pipe Size
1/8 in

Details

Fitting Connection Type
NPT
Item
Nipple
Standards
ASTM A733
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Finish/Coating
Black
Maximum Steam Pressure
150 psi @ 350 Degrees F
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Material Grade
Grade B
Manufacture Location
Globally Sourced
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water
Metal Pipe Construction
Welded
Schedule
Schedule 40
Pipe Weld Type
Electric Resistance Weld
Maximum Operating Temperature
350 Degrees F
Side B Thread Type
NPT
Side A Connection Type
Threaded
Material
Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 10 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.