Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thogus Garden Hose Adapter Insert, 3/8 In, PK10 GHA6/N

Garden Hose Adapter Insert, 3/8 In, PK10 (Discontinued)

  • Mfr # GHA6/N
  • Zoro # G3087086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHA6/N
Zoro #
G3087086
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/8 in

Details

Item
Garden Hose Adapter Insert
Temp. Range
-50 Degrees to 275 Degrees F
Max. Pressure
150 psi
Standards
NSF 51 and 61 Certified
Color
Natural

Description

Garden Hose Adapter Insert, Standards NSF 51 and 61 Certified, Color Natural, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.