Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3180
Zoro #
G3088041
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
7.4
Manufacturers Warranty Length
1 yr Limited
Width (In.)
14.2
Depth (In.)
3.7
Details
Item
Battery Load Tester
Type
Analog
Load Ranges
100A
Voltage Range
0 to 16V
Works With
6V and 12V Batteries
Display
Analog
Construction
Heavy Duty Chrome-plated Ventilated Steel Case and Ceramic Insulators
Includes
Instructions
Description
Battery Load Tester, Includes Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.