Round Duct Tee, 10 in Duct Dia, Galvanized Steel, 24 ga GA, 10 in W, 20" L, 14 1/8 in H

  • Mfr # GRFTJ10GA24

  • Zoro # G3088102


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10"
Width
10 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
14 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFTJ10GA24
Zoro #
G3088102
UPC #
747548275261
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Width
10 in
Height
14 1/8 in
Inlet Diameter
10 in
Length
20"
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
20 in
Overall Width
10 in
Overall Height
14 1/8 in
Overall Length
20 in
Inside Diameter
10 in
Material Thickness
24 ga
For Nominal Duct Diameter
10 in
For Duct Width
10 in
For Duct Height
9 3/8 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Tee
Damper Shape
Round
Duct Fitting Item
Tee
Special Features
Sealed / Free Flow
Duct Fitting Material
Galvanized Steel
Standards
ASTM A653 and A924, ASTM A653 and ASTM A90, SMACNA Third Edition 2005, Section
Material
Galvanized Steel
Color
Silver
Type
Tee
Finish
Galvanized
Seal Material
EPDM, Co-Polymer
Weight
5.2 lb
Connection Type
Press Fit
Maximum Pressure Rating
3 in wc
Compatible with Brand
LEED
End Type
Plain/Crimped
For Duct Shape
Round
Product Type
Tee
Minimum Pressure Rating
3 in wc
Maximum Temperature Rating
212 Degrees F
Shape
Tee

Description

Duct Tee, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Material Steel, Overall Length 20 in, Product Type Tee, Material Thickness 24 ga, Weight 5.2 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, For Duct Height 9 3/8 in, Shape Tee, End Type Plain/Crimped, For Duct Width 10 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 10 in, Minimum Pressure Rating 3 in wc, Color Silver, Outlet Diameter 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.