10 in. x 4 in. to 6 in. 90-Degree Register Box

  • Mfr # 90RB10X4X6

  • Zoro # G914502741


product price:  $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Overall Width
10 in
Material
Galvanized Steel
Overall Height
8 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90RB10X4X6
Zoro #
G914502741
UPC #
50206927809
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
8 in
Overall Length
11 in

Details

Material
Galvanized Steel

Description

The GAF Master Flow 10 in. x 4 in. x 6 in. 90 degree Register Box creates a right-angle transition from round pipe or insulated flexible duct to an air register. This box is made of galvanized steel. It can be installed with sheet metal screws. It is suitable for most HVAC applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.