Zoro Homepage
This item is Discontinued.
Parker Gasket, 4 In Tube Sz, PTFE, 1500 PSI 40MPG-4.0

Gasket, 4 In Tube Sz, PTFE, 1500 PSI (Discontinued)

  • Mfr # 40MPG-4.0
  • Zoro # G3090376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40MPG-4.0
Zoro #
G3090376
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4"
Outside Dia.
4.685"
Inside Dia.
3.843"

Details

Item
GASKET
Connection
Clamp
Metal Detectable
No
Material of Construction
PTFE
Temp. Range
-40 to 200F
Pressure (PSI)
-40 to 200F
WOG PSI @ 150 F
1500

Description

Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.