Electrical-Insulating Gloves, 500V AC, 750V DC, Rubber, 11 in Length, Black, Size 7

  • Mfr # RIG0011BUL070

  • Zoro # G309112678


product price:  $88.45
/pr
Free Shipping & Returns

Key Features

Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIG0011BUL070
Zoro #
G309112678
UPC #
076490123093
Country of Origin
Malaysia

Dimensions

Glove Size
7
Length
11 in
Glove Length
11 in
Size - Numeric
7

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
Arc Rating of APC 1, ASTM D120, ASTM F2675:2021 Open Arc: ATPV: 8, 9 cal/cm2, Category III, CE, EN 60903:2003, EN ISO 21420:2020, EN388:2016 2111A, PPE category ELECTRICAL, REACH Compliant
Max. Use Voltage
500V AC/750V DC
Electrical Insulating Type
Type II
Cuff-End Color
Black
Brand and Series
ActivArmr
Features
High Dexterity
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards Arc Rating of APC 1, ASTM D120, ASTM F2675:2021 Open Arc: ATPV: 8, 9 cal/cm2, Category III, CE, EN 60903:2003, EN ISO 21420:2020, EN388:2016 2111A, PPE category ELECTRICAL, REACH Compliant, Brand and Series ActivArmr, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.