#2-56 x 7/16 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel

  • Mfr # BULK-SCRW-3414

  • Zoro # G309261116


product price:  $0.15
/ea
Sold in multiples of 8000 for $1,200.00

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#2-56
Fastener Length
7/16 in
Drive Size
#1
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-3414
Zoro #
G309261116
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#2-56
Fastener Length
7/16 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.